Zoro Homepage

Bird-Lite Strobe Light

  • Mfr # BSL

  • Zoro # G102693909


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Overall Height
12.6
Overall Width
10.3
Outside Diameter
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSL
Zoro #
G102693909
UPC #
706069141110
Country of Origin
United States

Dimensions

Overall Height
12.6
Overall Width
10.3
Outside Diameter
4

Description

Bird Lite features a one-million-candlepower bulb that sends out intense white, red and blue light at 75 flashes per minute to repel pigeons and other nuisance birds. The unit creates light pulses and shadows that are intolerable and disorienting to birds. 110V.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.