Zoro Homepage

Bird Repellent, 10.5 oz. Weight, PK12

  • Mfr # BP-CART

  • Zoro # G0507087


product price: $79.49
/pk 12, $6.62/ea
Free Shipping & Returns

Key Features

Used For
Crows, Ducks, Geese, Grackles, Other pest birds, Pigeons, Starlings
Weight
10.5 oz
Form
Gel
Includes
(12) Cartridges
For Use On
Any Roosting Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP-CART
Zoro #
G0507087
UPC #
706069153182
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Height
12 in
Overall Depth
6 in
Container Size
10.5 oz

Details

Item
Bird Repellent
Used For
Crows, Ducks, Geese, Grackles, Other pest birds, Pigeons, Starlings
Weight
10.5 oz
Form
Gel
Includes
(12) Cartridges
For Use On
Any Roosting Surface
Standards
EPA Approved
Coverage
120 linear ft
Color
Clear
Product Type
Bird Repellent
Targeted Animals
Birds
Coverage Area
120 sq ft
Container Type
Bottle
Active Ingredients
Polybutene
Indoor/Outdoor Use
Indoor/Outdoor

Description

Bird Repellent, Product Type Bird Repellent, Indoor/Outdoor Use Indoor/Outdoor, Targeted Animals Birds, Active Ingredients Polybutene, Coverage Area 120 sq ft, Overall Height 12 in, Form Gel, Overall Width 8 in, Color Clear, Container Size 10.5 oz, Overall Depth 6 in, Container Type Bottle, Includes (12) Cartridges, Standards EPA Approved, Package Quantity 12

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.