Zoro Homepage

Bird Repellent Net, 25 ft. x 25 ft.

  • Mfr # NET-PE-25-25

  • Zoro # G1793513


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Used For
Bird Control
Weight
10 lb
For Use On
Billboards, Koi Ponds, Parking Lots, Restaurant Patios, Underpasses
Overall Length
25 ft
Coverage
625 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NET-PE-25-25
Zoro #
G1793513
UPC #
706069155117
Country of Origin
Philippines

Dimensions

Overall Length
25 ft
Overall Width
25 ft
Mesh Net Size
3/4 in

Details

Item
Bird Repellent Netting
Used For
Bird Control
Weight
10 lb
For Use On
Billboards, Koi Ponds, Parking Lots, Restaurant Patios, Underpasses
Coverage
625 sq ft
Material
Polyethylene
Color
Black
Product Type
Bird Repellent Netting
Features
Allows Light, Moisture and Airflow to Pass Through, Barely Visible, Highest Grade Netting, Ideal for Commercial Settings, Protects from Corrosive Droppings
Bird Pressure
Heavy
Resistance Properties
Weather Resistant
Coverage Area
625 sq ft
Targeted Animals
Bats, Blackbirds, Crows, Grackles, Pigeons, Raccoons, Sparrows, Starlings
Operating Temperature - Minimum
-20
Operating Temperature - Maximum
400 Degrees F

Description

Bird Repellent Netting, Product Type Bird Repellent Netting, Coverage Area 625 sq ft, Material Polyethylene, Color Black, Mesh Net Size 3/4 in, Overall Length 25 ft, Overall Width 25 ft, Targeted Animals Bats, Blackbirds, Crows, Grackles, Pigeons, Raccoons, Sparrows, Starlings, Bird Pressure Heavy, Features Allows Light, Moisture and Airflow to Pass Through, Barely Visible, Highest Grade Netting, Ideal for Commercial Settings, Protects from Corrosive Droppings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.