Zoro Homepage

Bird Repellent Spikes, 10 ft, 3"

  • Mfr # SLS-10

  • Zoro # G216318934


product price: $35.29
/ea

Key Features

For Use On
Fences, Ledges, Rooftops
Base Width
1 3/4 in
Overall Length
10 ft
Targeted Birds
Blackbirds, Crows, Grackles, Pigeons, Sparrows, Starlings
Surface Width - Maximum
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS-10
Zoro #
G216318934
UPC #
706069157845
Country of Origin
China

Dimensions

Base Width
1 3/4 in
Overall Length
10 ft
Surface Width - Maximum
1 3/4 in
Overall Height
4 1/4 in
Overall Width
3 in

Details

For Use On
Fences, Ledges, Rooftops
Targeted Birds
Blackbirds, Crows, Grackles, Pigeons, Sparrows, Starlings
Item
Bird Repellent Spikes
Product Type
Bird Repellent Spikes
Spike Material
Stainless Steel
Base Material
Plastic
Spike Color
Silver
Number of Mounting Holes
60

Description

Narrow Spike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.