Zoro Homepage

Bird Repellent Spikes, 10 ft, 3.5"

  • Mfr # SP-10-N

  • Zoro # G416318871


product price: $15.59
/ea

Key Features

Base Material
Plastic
For Use On
Fences, Ledges, Rooftops
Overall Width
3 1/2 in
Base Width
3/4 in
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-10-N
Zoro #
G416318871
UPC #
706069158170
Country of Origin
United States

Dimensions

Overall Width
3 1/2 in
Base Width
3/4 in
Overall Length
10 ft
Overall Height
4 3/4 in

Details

Base Material
Plastic
For Use On
Fences, Ledges, Rooftops
Spike Material
Plastic
Item
Bird Repellent Spikes
Targeted Birds
Blackbirds, Crows, Grackles, Pigeons, Sparrows, Starlings
Product Type
Bird Repellent Spikes
Number of Mounting Holes
60
Spike Color
Clear

Description

Narrow plastic spike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.