Zoro Homepage

Bird Repellent Spikes, 100 ft, 3"

  • Mfr # SLS-100

  • Zoro # G216318927


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100 ft
Overall Height
4 1/4 in
Surface Width - Maximum
1 3/4 in
Overall Width
3 in
For Use On
Fences, Ledges, Rooftops
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS-100
Zoro #
G216318927
UPC #
706069157814
Country of Origin
China

Dimensions

Overall Length
100 ft
Overall Height
4 1/4 in
Surface Width - Maximum
1 3/4 in
Overall Width
3 in
Base Width
1 3/4 in

Details

For Use On
Fences, Ledges, Rooftops
Targeted Birds
Blackbirds, Crows, Grackles, Pigeons, Sparrows, Starlings
Spike Material
Stainless Steel
Product Type
Bird Repellent Spikes
Item
Bird Repellent Spikes
Base Material
Plastic
Spike Color
Silver
Number of Mounting Holes
600

Description

Narrow Spike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.