Zoro Homepage

Bird Repellent Spikes, 100 ft, 3.5"

  • Mfr # SP-100-N

  • Zoro # G016318943


product price: $147.99
/ea
Free Shipping & Returns

Key Features

For Use On
Fences, Ledges, Rooftops
Base Width
3/4 in
Base Material
Plastic
Product Type
Bird Repellent Spikes
Overall Height
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-100-N
Zoro #
G016318943
UPC #
706069156879
Country of Origin
United States

Dimensions

Base Width
3/4 in
Overall Height
4 3/4 in
Overall Width
3 1/2 in
Overall Length
100 ft

Details

For Use On
Fences, Ledges, Rooftops
Base Material
Plastic
Product Type
Bird Repellent Spikes
Item
Bird Repellent Spikes
Spike Material
Plastic
Targeted Birds
Blackbirds, Crows, Grackles, Pigeons, Sparrows, Starlings
Spike Color
Clear
Number of Mounting Holes
600

Description

Narrow plastic spike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.