Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bird Repellent Spikes, 24 ft, 3"

  • Mfr # SLS-24

  • Zoro # G516318924


product price: $59.89
/ea

Key Features

For Use On
Fences, Ledges, Rooftops
Base Width
1 3/4 in
Spike Material
Stainless Steel
Base Material
Plastic
Surface Width - Maximum
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS-24
Zoro #
G516318924
UPC #
706069157838
Country of Origin
China

Dimensions

Base Width
1 3/4 in
Surface Width - Maximum
1 3/4 in
Overall Length
24 ft
Overall Height
4 1/4 in
Overall Width
3 in

Details

For Use On
Fences, Ledges, Rooftops
Spike Material
Stainless Steel
Base Material
Plastic
Product Type
Bird Repellent Spikes
Item
Bird Repellent Spikes
Targeted Birds
Blackbirds, Crows, Grackles, Pigeons, Sparrows, Starlings
Number of Mounting Holes
144
Spike Color
Silver

Description

Narrow Spike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.