Zoro Homepage

Bird Repellent Spikes, 24 ft. L, PK12

  • Mfr # STS-24

  • Zoro # G0859241


product price: $63.99
/pk 12, $5.33/ea

Key Features

Used For
Bird Control
Weight
5 lb
Overall Length
24 ft
Overall Height
4 1/4 in
Coverage
24 linear ft, 2 ft Sections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STS-24
Zoro #
G0859241
UPC #
706069157692
Country of Origin
China

Dimensions

Overall Length
24 ft
Overall Height
4 1/4 in
Overall Width
4 1/2 in
Base Width
1 3/4 in
Surface Width - Maximum
7 in
Surface Width - Minimum
4 in

Details

Item
Bird Repellent Spikes
Used For
Bird Control
Weight
5 lb
Coverage
24 linear ft, 2 ft Sections
Application Method
Use Mfr. No. SSA Adhesive or Screws, Nails, Clamps, Wire Ties
Material
Stainless Steel
For Use On
Fences, Garages, Ledges, Patios, Playgrounds, Rooftops, Stables
Color
Natural
Product Type
Bird Repellent Spikes
Spike Material
Stainless Steel
Number of Spike Sections
12
Base Material
Plastic
Number of Mounting Holes
7
Targeted Birds
Blackbirds, Crows, Grackles, Pigeons, Sparrows, Starlings
Spike Color
Clear
Resistance Properties
Corrosion Resistant
Bird Pressure
Heavy
Includes Mounting Hardware
No

Description

Bird Repellent Spikes, Spike Color Clear, Spike Material Stainless Steel, Base Material Plastic, Overall Length 24 ft, Overall Width 4 1/2 in, Overall Height 4 1/4 in, Targeted Birds Blackbirds, Crows, Grackles, Pigeons, Sparrows, Starlings, Number of Mounting Holes 7, Product Type Bird Repellent Spikes, Base Width 1 3/4 in, Bird Pressure Heavy, For Use On Fences, Garages, Ledges, Patios, Playgrounds, Rooftops, Stables, Includes Mounting Hardware No, Number of Spike Sections 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.