Bird Repellent Spikes, 25 ft, 3.5"
Mfr # SP-25-N
Zoro # G516318955
product price: $36.19
/eaKey Features
Targeted Birds
Blackbirds, Crows, Grackles, Pigeons, Sparrows, Starlings
Overall Width
3 1/2 in
Overall Length
25 ft
Spike Material
Plastic
Product Type
Bird Repellent Spikes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-25-N
Zoro #
G516318955
UPC #
706069156893
Country of Origin
United States
Dimensions
Overall Width
3 1/2 in
Overall Length
25 ft
Base Width
3/4 in
Overall Height
4 3/4 in
Details
Targeted Birds
Blackbirds, Crows, Grackles, Pigeons, Sparrows, Starlings
Item
Bird Repellent Spikes
Spike Material
Plastic
Product Type
Bird Repellent Spikes
Base Material
Plastic
For Use On
Fences, Ledges, Rooftops
Number of Mounting Holes
150
Spike Color
Clear
Description
Narrow plastic spike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.