Zoro Homepage

Bird Repellent Spikes, 50 ft, 3"

  • Mfr # SLS-50

  • Zoro # G816318914


product price: $125.99
/ea
Free Shipping & Returns

Key Features

For Use On
Fences, Ledges, Rooftops
Overall Width
3 in
Base Material
Plastic
Product Type
Bird Repellent Spikes
Spike Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS-50
Zoro #
G816318914
UPC #
706069157821
Country of Origin
China

Dimensions

Overall Width
3 in
Overall Length
50 ft
Surface Width - Maximum
1 3/4 in
Overall Height
4 1/4 in
Base Width
1 3/4 in

Details

For Use On
Fences, Ledges, Rooftops
Base Material
Plastic
Product Type
Bird Repellent Spikes
Spike Material
Stainless Steel
Item
Bird Repellent Spikes
Targeted Birds
Blackbirds, Crows, Grackles, Pigeons, Sparrows, Starlings
Number of Mounting Holes
300
Spike Color
Silver

Description

Narrow Spike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.