Bird Repellent Spikes, 50 ft, 3.5"
Mfr # SP-50-N
Zoro # G416318949
product price: $72.39
/eaKey Features
Base Width
3/4 in
Overall Width
3 1/2 in
Overall Length
50 ft
For Use On
Fences, Ledges, Rooftops
Spike Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-50-N
Zoro #
G416318949
UPC #
706069156862
Country of Origin
United States
Dimensions
Base Width
3/4 in
Overall Width
3 1/2 in
Overall Length
50 ft
Overall Height
4 3/4 in
Details
For Use On
Fences, Ledges, Rooftops
Spike Material
Plastic
Targeted Birds
Blackbirds, Crows, Grackles, Pigeons, Sparrows, Starlings
Item
Bird Repellent Spikes
Base Material
Plastic
Product Type
Bird Repellent Spikes
Spike Color
Clear
Number of Mounting Holes
300
Description
Narrow plastic spike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.