Zoro Homepage

Bird Repeller, 110 Vac

  • Mfr # BXP PRO 1

  • Zoro # G2416601


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 in
Overall Height
8 1/2 in
Amps
0.10 AC
Signal Output
105dB, Sonic
Watts
6 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXP PRO 1
Zoro #
G2416601
UPC #
706069111618
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
8 1/2 in
Overall Length
6 in
Cord Length
6 ft
Overall Depth
6 in

Details

Item
Electronic Bird Repeller
Amps
0.10 AC
Signal Output
105dB, Sonic
Watts
6 W
Standards
CE Listed, UL Listed
Frequency Range
3000 to 5000 Hz
Coverage
Up to 1 acre
Voltage
110 V DC
Material
Plastic
For Use On
Beaches, Docks, Gardens, Homes, Patios, Public Parks, Sheds, Storage Buildings, Waterfront Property
Product Type
Bird Deterrent
Housing Material
Plastic
Includes Mounting Hardware
Yes
Power Source
Electric
Volume - Minimum
105 dB
Volume - Maximum
110 dB
Targeted Animals
Gulls, Pigeons, Sparrows, Starlings
Coverage Area
1 acre
Adjustable Volume
Yes
Includes Battery
No

Description

Electronic Bird Repeller, Coverage Area 1 acre, Product Type Bird Deterrent, Targeted Animals Gulls, Pigeons, Sparrows, Starlings, Mounting Type Wall Mount, Power Source Electric, Volume - Maximum 110 dB, Volume - Minimum 105 dB, Overall Height 8 1/2 in, Cord Length 6 ft, Overall Width 4 in, Housing Material Plastic, Overall Depth 6 in, Voltage 110 V DC, Adjustable Volume Yes, For Use On Beaches, Docks, Gardens, Homes, Patios, Public Parks, Sheds, Storage Buildings, Waterfront Property

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.