Zoro Homepage

Bird Repeller, Electronic, 102dB, 20W

  • Mfr # USX

  • Zoro # G3437874


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Listed, UL Listed
Frequency Range
15,000 to 25,000 Hz
Coverage
3600 sq ft
Overall Width
9 in
Watts
20 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USX
Zoro #
G3437874
UPC #
706069116217
Country of Origin
United States

Dimensions

Overall Width
9 in
Overall Length
5 in
Overall Height
9 in
Cord Length
6 ft
Overall Depth
5 in

Details

Item
Electronic Bird Repeller
Standards
CE Listed, UL Listed
Frequency Range
15,000 to 25,000 Hz
Coverage
3600 sq ft
Watts
20 W
Includes
AC Adapter and 4 Speakers with 100 Ft Cable
Signal Output
102dB
Voltage
110 V AC
For Use On
Courtyards, Garages, Gardens, Gas Stations, Parking Lots, Patios, Retail Spaces
Product Type
Bird Repellent
Power Source
Electric
Targeted Animals
Bats, Blackbirds, Crows, Grackles, Pigeons, Seagulls, Rodents, Sparrows, Starlings
Includes Mounting Hardware
Yes
Housing Material
Plastic
Volume - Maximum
102 dB
Volume - Minimum
95 dB
Adjustable Volume
Yes
Coverage Area
3,600 sq ft

Description

Electronic Bird Repeller, Coverage Area 3,600 sq ft, Product Type Bird Repellent, Targeted Animals Bats, Blackbirds, Crows, Grackles, Pigeons, Seagulls, Rodents, Sparrows, Starlings, Mounting Type Wall Mount, Power Source Electric, Volume - Maximum 102 dB, Volume - Minimum 95 dB, Overall Height 9 in, Cord Length 6 ft, Overall Width 9 in, Housing Material Plastic, Overall Depth 5 in, Voltage 110 V AC, Adjustable Volume Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.