Zoro Homepage

Bird Repeller, Electronic, 120dB, 20W

  • Mfr # BB-PRO

  • Zoro # G2323824


product price: $688.99
/ea
Free Shipping & Returns

Key Features

Signal Output
120dB
Includes
AC Adapter and 4 Speakers with 100 Ft Cable
Watts
20 W
Coverage
10,000 sq ft
Frequency Range
3000 to 23,000 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-PRO
Zoro #
G2323824
UPC #
706069116019
Country of Origin
United States

Dimensions

Overall Length
5 in
Overall Width
9 in
Overall Height
9 in
Overall Depth
5 in
Cord Length
6 ft

Details

Item
Electronic Bird Repeller
Signal Output
120dB
Includes
AC Adapter and 4 Speakers with 100 Ft Cable
Watts
20 W
Coverage
10,000 sq ft
Frequency Range
3000 to 23,000 Hz
Voltage
110 V AC
Standards
CE Listed, UL Listed
For Use On
Docks, Garages, Manufacturing Facilities, Parking Lots, Sheds, Storage Buildings, Warehouses, Waterfront Property
Product Type
Bird Repellent
Includes Mounting Hardware
Yes
Targeted Animals
Bats, Blackbirds, Crows, Grackles, Pigeons, Seagulls, Sparrows, Starlings, Swallows
Volume - Minimum
95 dB
Adjustable Volume
Yes
Housing Material
Plastic
Coverage Area
3,600 sq ft
Volume - Maximum
110 dB
Power Source
Electric

Description

Electronic Bird Repeller, Coverage Area 3,600 sq ft, Product Type Bird Repellent, Targeted Animals Bats, Blackbirds, Crows, Grackles, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Mounting Type Wall Mount, Power Source Electric, Volume - Maximum 110 dB, Volume - Minimum 95 dB, Overall Height 9 in, Cord Length 6 ft, Overall Width 9 in, Housing Material Plastic, Overall Depth 5 in, Voltage 110 V AC, Adjustable Volume Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.