Shop BIRD-X
See all product information
Create Account
BirdandBatNetting, 8'W, Blk, 240 sq ft
- Mfr # NET-MIST 8X30
- Zoro # G824968958
product price:Â
$
67.95
/ea
Key Features
Overall Width
8 ft
For Use On
Food processing, Manufacturing, Research and banding, Retail, Warehouses
Coverage Area
240 sq ft
Targeted Animals
Pigeons, Small Birds, Sparrows, Starlings
Product Type
Mist Netting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NET-MIST 8X30
- Zoro #
- G824968958
- UPC #
- 706069151287
- Country of Origin
- China
- Item
- Bird and Bat Netting
- For Use On
- Food processing, Manufacturing, Research and banding, Retail, Warehouses
- Coverage Area
- 240 sq ft
- Targeted Animals
- Pigeons, Small Birds, Sparrows, Starlings
- Product Type
- Mist Netting
- Features
- Loose Netting Configuration Designed to Facilitate Bird Capture and Handling Procedures, Low-Visibility, Ultra-Thin
- Color
- Black
- Resistance Properties
- UV Resistant
- Material
- Nylon/Polyester Fibers
- Shell Material
- Nylon/Polyester Fibers
- Wire Color
- Black
- Traction Material
- Nylon/Polyester Fibers
Dimensions
- Overall Width
- 8 ft
- Mesh Net Size
- 3/4 in
- Overall Length
- 30 ft
- Fits Chest Size
- Loose Netting Configuration Designed to Facilitate Bird Capture and Handling Procedures, Low-Visibility, Ultra-Thin
- Length
- 30 ft
Description
Bird and Bat Netting, Product Type Mist Netting, Coverage Area 240 sq ft, Material Nylon/Polyester Fibers, Wire Color Black, Mesh Net Size 3/4 in, Overall Length 30 ft, Overall Width 8 ft, Targeted Animals Pigeons, Small Birds, Sparrows, Starlings, Features Loose Netting Configuration Designed to Facilitate Bird Capture and Handling Procedures, Low-Visibility, Ultra-Thin, For Use On Food processing, Manufacturing, Research and banding, Retail, Warehouses, Includes Mounting Hardware Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.