BirdandBatNetting, 8'W, Blk, 320 sq ft
- Mfr # NET-MIST 8X40
- Zoro # G624969001
product price:Â
$
77.15
/ea
Key Features
Material
Nylon/Polyester Fibers
Coverage Area
320 sq ft
Overall Width
8 ft
Features
Loose Netting Configuration Designed to Facilitate Bird Capture and Handling Procedures, Low-Visibility, Ultra-Thin
Product Type
Mist Netting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NET-MIST 8X40
- Zoro #
- G624969001
- UPC #
- 706069151249
- Country of Origin
- China
- Item
- Bird and Bat Netting
- Material
- Nylon/Polyester Fibers
- Coverage Area
- 320 sq ft
- Features
- Loose Netting Configuration Designed to Facilitate Bird Capture and Handling Procedures, Low-Visibility, Ultra-Thin
- Product Type
- Mist Netting
- Resistance Properties
- UV Resistant
- Targeted Animals
- Pigeons, Small Birds, Sparrows, Starlings
- Color
- Black
- For Use On
- Food processing, Manufacturing, Research and banding, Retail, Warehouses
- Shell Material
- Nylon/Polyester Fibers
- Wire Color
- Black
Dimensions
- Overall Width
- 8 ft
- Mesh Net Size
- 3/4 in
- Overall Length
- 40 ft
- Fits Chest Size
- Loose Netting Configuration Designed to Facilitate Bird Capture and Handling Procedures, Low-Visibility, Ultra-Thin
- Length
- 40 ft
Description
Bird and Bat Netting, Product Type Mist Netting, Coverage Area 320 sq ft, Material Nylon/Polyester Fibers, Color Black, Mesh Net Size 3/4 in, Overall Length 40 ft, Overall Width 8 ft, Targeted Animals Pigeons, Small Birds, Sparrows, Starlings, Features Loose Netting Configuration Designed to Facilitate Bird Capture and Handling Procedures, Low-Visibility, Ultra-Thin, For Use On Food processing, Manufacturing, Research and banding, Retail, Warehouses, Includes Mounting Hardware Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.