BirdNetting, 14'W, Blk, 1400 sq ft, PP
- Mfr # NET-STD-100-14
- Zoro # G024968949
product price:Â
$
88.45
/ea
Key Features
Mesh Net Size
3/4 in
Resistance Properties
UV Resistant, Weather Resistant
Coverage Area
1,400 sq ft
Product Type
Bird Repellent Netting
Targeted Animals
Bats, Blackbirds, Ducks, Grackles, Pigeons, Raccoons, Small Birds, Sparrows, Woodpeckers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NET-STD-100-14
- Zoro #
- G024968949
- UPC #
- 706069151119
- Country of Origin
- United States
- Item
- Bird Netting
- Resistance Properties
- UV Resistant, Weather Resistant
- Coverage Area
- 1,400 sq ft
- Product Type
- Bird Repellent Netting
- Targeted Animals
- Bats, Blackbirds, Ducks, Grackles, Pigeons, Raccoons, Small Birds, Sparrows, Woodpeckers
- For Use On
- Air Conditioners and Vents, Enclosed Patios, Gardens, Gutters and Pipes, Vineyards
- Material
- Polypropylene
- Features
- Color
- Black
- Shell Material
- Polypropylene
- Wire Color
- Black
- Traction Material
- Polypropylene
Dimensions
- Mesh Net Size
- 3/4 in
- Overall Width
- 14 ft
- Overall Length
- 100 ft
- Fits Chest Size
- Length
- 100 ft
Description
Bird Netting, Product Type Bird Repellent Netting, Coverage Area 1,400 sq ft, Material Polypropylene, Color Black, Mesh Net Size 3/4 in, Overall Length 100 ft, Overall Width 14 ft, Targeted Animals Bats, Blackbirds, Ducks, Grackles, Pigeons, Raccoons, Small Birds, Sparrows, Woodpeckers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.