Zoro Homepage

Coyote, 2-D, 4 lb., Coraplast

  • Mfr # COYOTE

  • Zoro # G3987277


product price: $41.79
/ea

Key Features

Form
Coyote
Weight
4 lb
Used For
Goose, Duck and Rodent Control
Application Method
Stake in grass or turf area to deter pests
Coverage
1 acre
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COYOTE
Zoro #
G3987277
UPC #
706069176112
Country of Origin
China

Dimensions

Overall Length
24 in
Overall Width
1 in
Overall Height
20 in

Details

Item
Coyote Decoy
Form
Coyote
Weight
4 lb
Used For
Goose, Duck and Rodent Control
Application Method
Stake in grass or turf area to deter pests
Coverage
1 acre
Material
Coraplast
For Use On
Small Animals
Includes
Mounting Stakes
Color
Brown/White
Product Type
Predator Decoy
Includes Mounting Hardware
Yes
Targeted Animals
Ducks, Geese, Rodents
Coverage Area
1 acre

Description

Coyote Decoy, Product Type Predator Decoy, Color Brown/White, Form Coyote, Material Coraplast, Coverage Area 1 acre, Overall Height 20 in, Overall Width 1 in, Targeted Animals Ducks, Geese, Rodents, Includes Mounting Hardware Yes, Overall Length 24 in, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.