Zoro Homepage

Electronic Bird Repeller

  • Mfr # BXP-PRO2-220

  • Zoro # G5831104


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Coverage
1 Acre
For Use With
Blackbirds, Cormorants, Crows, Grackles, Ravens
Includes
8 Sound Options
Signal Output
105-110dB at 1m
Frequency Range
3-5 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXP-PRO2-220
Zoro #
G5831104
UPC #
706069113223
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Width
8 1/2 in
Overall Length
4 in
Cord Length
6 ft
Overall Depth
4 in

Details

Item
Electronic Bird Repeller
Coverage
1 Acre
For Use With
Blackbirds, Cormorants, Crows, Grackles, Ravens
Includes
8 Sound Options
Signal Output
105-110dB at 1m
Frequency Range
3-5 kHz
Voltage
220V DC
For Use On
Beaches, Docks, Gardens, Homes, Patios, Public Parks, Sheds, Storage Buildings, Waterfront Property
Standards
CE Listed, UL Listed
Product Type
Bird Deterrent
Power Source
Electric
Volume - Maximum
110 dB
Adjustable Volume
Yes
Includes Mounting Hardware
Yes
Includes Battery
No
Targeted Animals
Blackbirds, Cormorants, Crows, Grackles, Ravens
Housing Material
Plastic
Coverage Area
1 acre
Volume - Minimum
105 dB

Description

Electronic Bird Repeller, Coverage Area 1 acre, Product Type Bird Deterrent, Targeted Animals Blackbirds, Cormorants, Crows, Grackles, Ravens, Mounting Type Wall Mount, Power Source Electric, Volume - Maximum 110 dB, Volume - Minimum 105 dB, Overall Height 6 in, Cord Length 6 ft, Overall Width 8 1/2 in, Housing Material Plastic, Overall Depth 4 in, Voltage 220V DC, Adjustable Volume Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.