Zoro Homepage

Extra Wide Stainless Steel Spikes, 100ft.

  • Mfr # EWS-100

  • Zoro # G1491557


product price: $250.99
/ea
Free Shipping & Returns

Key Features

For Use On
Fences, Garages, Ledges, Patios, Playgrounds, Rooftops, Stables
Overall Height
4 1/4 in
Overall Length
100 ft
Overall Width
7 1/2 in
Product Type
Bird Repellent Spikes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWS-100
Zoro #
G1491557
UPC #
706069157715
Country of Origin
China

Dimensions

Overall Height
4 1/4 in
Overall Length
100 ft
Overall Width
7 1/2 in
Base Width
1 3/4 in
Surface Width - Minimum
7 in
Surface Width - Maximum
10 in

Details

Item
Bird Repellent Spikes
For Use On
Fences, Garages, Ledges, Patios, Playgrounds, Rooftops, Stables
Product Type
Bird Repellent Spikes
Number of Mounting Holes
7
Spike Color
Clear
Number of Spike Sections
50
Base Material
Plastic
Targeted Birds
Blackbirds, Crows, Geese, Grackles, Pigeons, Seagulls, Sparrows, Starlings, Vultures
Spike Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Includes Mounting Hardware
No
Bird Pressure
Heavy

Description

Bird Repellent Spikes, Spike Color Clear, Spike Material Stainless Steel, Base Material Plastic, Overall Length 100 ft, Overall Width 7 1/2 in, Overall Height 4 1/4 in, Targeted Birds Blackbirds, Crows, Geese, Grackles, Pigeons, Seagulls, Sparrows, Starlings, Vultures, Number of Mounting Holes 7, Product Type Bird Repellent Spikes, Base Width 1 3/4 in, Bird Pressure Heavy, For Use On Fences, Garages, Ledges, Patios, Playgrounds, Rooftops, Stables, Includes Mounting Hardware No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.