Extra Wide Stainless Steel Spikes, 10ft.
Mfr # EWS-10
Zoro # G1491590
product price: $30.49
/eaKey Features
Overall Height
4 1/4 in
For Use On
Fences, Garages, Ledges, Patios, Playgrounds, Rooftops, Stables
Overall Width
7 1/2 in
Overall Length
10 ft
Product Type
Bird Repellent Spikes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWS-10
Zoro #
G1491590
UPC #
706069157746
Country of Origin
China
Dimensions
Overall Height
4 1/4 in
Overall Width
7 1/2 in
Overall Length
10 ft
Base Width
1 3/4 in
Surface Width - Minimum
7 in
Surface Width - Maximum
10 in
Details
Item
Bird Repellent Spikes
For Use On
Fences, Garages, Ledges, Patios, Playgrounds, Rooftops, Stables
Product Type
Bird Repellent Spikes
Number of Mounting Holes
7
Number of Spike Sections
5
Spike Material
Stainless Steel
Spike Color
Clear
Targeted Birds
Blackbirds, Crows, Geese, Grackles, Pigeons, Seagulls, Sparrows, Starlings, Vultures
Resistance Properties
Corrosion Resistant
Base Material
Plastic
Bird Pressure
Heavy
Includes Mounting Hardware
No
Description
Bird Repellent Spikes, Spike Color Clear, Spike Material Stainless Steel, Base Material Plastic, Overall Length 10 ft, Overall Width 7 1/2 in, Overall Height 4 1/4 in, Targeted Birds Blackbirds, Crows, Geese, Grackles, Pigeons, Seagulls, Sparrows, Starlings, Vultures, Number of Mounting Holes 7, Product Type Bird Repellent Spikes, Base Width 1 3/4 in, Bird Pressure Heavy, For Use On Fences, Garages, Ledges, Patios, Playgrounds, Rooftops, Stables, Includes Mounting Hardware No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.