Extra Wide Stainless Steel Spikes, 50ft.
Mfr # EWS-50
Zoro # G1491563
product price: $129.99
/ea
Free Shipping & Returns
Key Features
For Use On
Ledges
Overall Width
7 1/2 in
Overall Height
4 1/4 in
Overall Length
50 ft
Product Type
Bird Repellent Spikes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWS-50
Zoro #
G1491563
UPC #
706069157722
Country of Origin
China
Dimensions
Overall Width
7 1/2 in
Overall Height
4 1/4 in
Overall Length
50 ft
Base Width
1 3/4 in
Surface Width - Maximum
10 in
Surface Width - Minimum
7 in
Details
Item
Bird Repellent Spikes
For Use On
Ledges
Product Type
Bird Repellent Spikes
Spike Color
Clear
Base Material
Plastic
Targeted Birds
Blackbirds, Crows, Geese, Grackles, Pigeons, Seagulls, Sparrows, Starlings, Vultures
Spike Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Number of Spike Sections
25
Bird Pressure
Heavy
Includes Mounting Hardware
No
Description
Bird Repellent Spikes, Spike Color Clear, Spike Material Stainless Steel, Base Material Plastic, Overall Length 50 ft, Overall Width 7 1/2 in, Overall Height 4 1/4 in, Targeted Birds Blackbirds, Crows, Geese, Grackles, Pigeons, Seagulls, Sparrows, Starlings, Vultures, Product Type Bird Repellent Spikes, Base Width 1 3/4 in, Bird Pressure Heavy, For Use On Ledges, Includes Mounting Hardware No, Number of Spike Sections 25, Resistance Properties Corrosion Resistant, Surface Width - Maximum 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.