Zoro Homepage

Fox, 3-D, 2 lb., Poly Rubber

  • Mfr # FOX-3D

  • Zoro # G4284813


product price: $53.19
/ea

Key Features

Form
Fox
Weight
2 lb
Used For
Goose, Duck and Small Animal Control
Overall Height
28 in
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOX-3D
Zoro #
G4284813
UPC #
605093611098
Country of Origin
China

Dimensions

Overall Height
28 in
Overall Length
14 in
Overall Width
5 in

Details

Item
Fox Decoy
Form
Fox
Weight
2 lb
Used For
Goose, Duck and Small Animal Control
Coverage
1 acre
Application Method
Stake in Grass or Turf. Move the Decoy Occasionally for Maximum Control
Material
EVA (Ethylene-Vinyl Acetate)
Color
Black/Orange/White
Product Type
Predator Decoy
Targeted Animals
Ducks, Geese, Rabbits, Rodents, Skunks
Coverage Area
1 acre

Description

Fox Decoy, Product Type Predator Decoy, Color Black/Orange/White, Form Fox, Material EVA (Ethylene-Vinyl Acetate), Coverage Area 1 acre, Overall Height 28 in, Overall Width 5 in, Targeted Animals Ducks, Geese, Rabbits, Rodents, Skunks, Mounting Type Pole, Overall Length 14 in, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.