Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Adhesive for Bird Spikes

  • Mfr # SSA

  • Zoro # G3192987


product price: $13.29
/ea

Key Features

Viscosity
200,000 mPa s
Work Life
20 min.
Temp. Range
-35 Degrees to 140 Degrees F
Shear Strength
325 psi
Coverage
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSA
Zoro #
G3192987
UPC #
706069168117
Country of Origin
United States

Details

Item
Bird Repellent Spike Adhesive
Viscosity
200,000 mPa s
Work Life
20 min.
Temp. Range
-35 Degrees to 140 Degrees F
Shear Strength
325 psi
Coverage
20 ft
Curing Time
24 hr.
Tensile Strength
325 psi
Color
Clear
Type
Bird Spikes
Characteristics
Single component, silicone sealant
Form
Adhesive
Functional Cure
24 hrs
VOC Content
29g/L
Material
Elastomeric
Standards
CAS 107-15-3, CAS 110-54-3, CAS 67-56-1, SARA 302; SARA 311/312, SARA 313
Product Type
Spike Adhesive
Compatible with Manufacturer Part Number
BP-CG
Features
1 Tube = 20 Linear Feet of Spikes, No Hazardous Waste, Non-Flammable

Description

Bird Repellent Spike Adhesive, Material Elastomeric, Overall Width Not Applicable, Overall Height Not Applicable, Features 1 Tube = 20 Linear Feet of Spikes, No Hazardous Waste, Non-Flammable, Product Type Spike Adhesive, Color Clear, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Part Number BP-CG, Standards CAS 107-15-3, CAS 110-54-3, CAS 67-56-1, SARA 302; SARA 311/312, SARA 313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.