Shop BIRD-X, INC.
See all product information
Create Account
Bird Netting
Mfr # NET-STR-200
Zoro # G624957589
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
Targeted Animals
Bats, Blackbirds, Ducks, Grackles, Pigeons, Raccoons, Small Birds, Sparrows, Woodpeckers
Product Type
Bird Repellent Netting
Mesh Net Size
1/2 in
Resistance Properties
UV Resistant
Overall Width
14 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NET-STR-200
- Zoro #
- G624957589
- UPC #
- 706069152222
- Country of Origin
- United States
- Item
- Bird Netting
- Targeted Animals
- Bats, Blackbirds, Ducks, Grackles, Pigeons, Raccoons, Small Birds, Sparrows, Woodpeckers
- Product Type
- Bird Repellent Netting
- Resistance Properties
- UV Resistant
- Color
- Black
- Material
- Polypropylene
- Coverage Area
- 2,800 sq ft
- Features
- Discourages Roosting and Nesting, Protects Building Openings, Reduces Bird-Related Exposure, Reduces Disruptions, Restricts Bird Access, Supports Crop Protection, Supports Facility Maintenance
- For Use On
- Air Conditioners and Vents, Enclosed Patios, Gardens, Gutters and Pipes, Vineyards
Description
Bird Netting, Product Type Bird Repellent Netting, Coverage Area 2,800 sq ft, Material Polypropylene, Color Black, Mesh Net Size 1/2 in, Overall Length 200 ft, Overall Width 14 ft, Targeted Animals Bats, Blackbirds, Ducks, Grackles, Pigeons, Raccoons, Small Birds, Sparrows, Woodpeckers, Features Discourages Roosting and Nesting, Protects Building Openings, Reduces Bird-Related Exposure, Reduces Disruptions, Restricts Bird Access, Supports Crop Protection, Supports Facility Maintenance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.