Shop BIRD-X, INC.
See all product information
Create Account
Bird Outdoor Lase
Mfr # BX-LASER2-OUT
Zoro # G324955946
product price:Â
$
780.99
/ea
Free Shipping & Returns
Key Features
Includes
4 ft Cord, Mounting Bracket, Remote Control
Housing Material
Cast Aluminum
Overall Width
7 in
Overall Depth
7 in
Voltage
100V to 240 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BX-LASER2-OUT
- Zoro #
- G324955946
- UPC #
- 706069101220
- Country of Origin
- China
Dimensions
- Overall Width
- 7 in
- Overall Depth
- 7 in
- Overall Height
- 6 in
- Cord Length
- 4 ft
Details
- Item
- Bird Outdoor Laser
- Includes
- 4 ft Cord, Mounting Bracket, Remote Control
- Housing Material
- Cast Aluminum
- Voltage
- 100V to 240 V AC
- Standards
- Laser Class 3R; IP65 Rating
- Targeted Animals
- Blackbirds, Ducks, Geese, Grackles, Pigeons, Sparrows, Woodpeckers
- Power Source
- Electric
- Light Pattern
- Flashing
- Light Color
- Red and Green
- Product Type
- Bird Repellent Laser
- Coverage Area
- 1,000 sq ft
- For Use On
- Open Spaces
Description
Bird Outdoor Laser, Cord Length 4 ft, Coverage Area 1,000 sq ft, For Use On Open Spaces, Housing Material Cast Aluminum, Includes 4 ft Cord, Mounting Bracket, Remote Control, Includes Mounting Hardware Yes, Light Color Red and Green, Light Pattern Flashing, Overall Depth 7 in, Overall Height 6 in, Overall Width 7 in, Power Source Electric, Product Type Bird Repellent Laser, Standards Laser Class 3R; IP65 Rating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.