Zoro Homepage

Indoor Laser Unit

  • Mfr # BX-LASER-IN

  • Zoro # G1491520


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5 3/4 in
Overall Height
2 3/4 in
Housing Material
Aluminum
Housing Color
Green/Red
Current
100 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX-LASER-IN
Zoro #
G1491520
UPC #
706069101107
Country of Origin
China

Dimensions

Overall Width
5 3/4 in
Overall Height
2 3/4 in
Cord Length
6 ft
Overall Depth
7 1/4 in

Details

Item
Indoor Laser Unit
Housing Material
Aluminum
Housing Color
Green/Red
Current
100 mA
Targeted Animals
Bats, Blackbirds, Ducks, Grackles, Pigeons, Raccoons, Sparrows, Woodpeckers
Coverage Area
10,000 sq ft
Power Source
Electric
Product Type
Bird Deterrent
For Use On
Convention Centers, Corporate Grounds, Loading Docks, Parking Lots, Transportation Platforms, Warehouses
Includes Mounting Hardware
Yes
Voltage
100 to 240 V AC

Description

Indoor Laser Unit, Coverage Area 10,000 sq ft, Product Type Bird Deterrent, Targeted Animals Bats, Blackbirds, Ducks, Grackles, Pigeons, Raccoons, Sparrows, Woodpeckers, Mounting Type Wall Mount, Power Source Electric, Overall Height 2 3/4 in, Cord Length 6 ft, Overall Width 5 3/4 in, Housing Material Aluminum, Overall Depth 7 1/4 in, Voltage 100 to 240 V AC, Current 100 mA, For Use On Convention Centers, Corporate Grounds, Loading Docks, Parking Lots, Transportation Platforms, Warehouses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.