Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Outdoor Laser2

  • Mfr # BX-LASER2-OUT

  • Zoro # G321903414


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Application
Industrial areas, lumber yards, construction sites
Material
Cast Aluminum Housing
Includes
Wireless remote control
Voltage
100V to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX-LASER2-OUT
Zoro #
G321903414
UPC #
-
Country of Origin
United States

Details

Color
Black
Application
Industrial areas, lumber yards, construction sites
Material
Cast Aluminum Housing
Includes
Wireless remote control
Item
Laser
Voltage
100V to 240V AC

Description

Bird-X Outdoor Laser II Bird Repellent laser is a powerful and effective solution for deterring pest birds from various outdoor spaces, utilizing a safe but powerful Class 3R laser that emits red and green multiple light patterns that effectively chase away birds from areas up to 4,000 sq. ft. The laser’s advanced features ensure optimal performance and prevents habituation.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.