Zoro Homepage

Pest Repeller, 110 Vac

  • Mfr # TX-PRO

  • Zoro # G3227052


product price: $34.89
/ea

Key Features

Coverage
3500 sq ft
Watts
6 W
Material
Metal
Overall Width
3 in
Frequency Range
3000 to 40,000 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX-PRO
Zoro #
G3227052
UPC #
706069133115
Country of Origin
China

Dimensions

Overall Width
3 in
Cord Length
6 ft
Overall Length
6 in
Overall Height
6 in
Overall Depth
3 in

Details

Item
Electronic Pest Repeller
Coverage
3500 sq ft
Watts
6 W
Material
Metal
Frequency Range
3000 to 40,000 Hz
Signal Output
96dB, Sonic/Ultrasonic
Standards
UL Listed
Amps
0.20 AC
Voltage
110 V AC
For Use On
Attics, Basements, Crawl Spaces, Garages, Laundry Rooms, Storage Sheds
Product Type
Pest Repellent
Housing Material
Metal
Targeted Animals
Ants, Bats, Chipmunks, Insects, Raccoons, Rats, Spiders
Power Source
Electric
Volume - Minimum
82 dB
Volume - Maximum
96 dB
Coverage Area
3,500 sq ft
Adjustable Volume
Yes

Description

Electronic Pest Repeller, Coverage Area 3,500 sq ft, Product Type Pest Repellent, Targeted Animals Ants, Bats, Chipmunks, Insects, Raccoons, Rats, Spiders, Mounting Type Freestanding, Power Source Electric, Volume - Maximum 96 dB, Volume - Minimum 82 dB, Overall Height 6 in, Cord Length 6 ft, Overall Width 3 in, Housing Material Metal, Overall Depth 3 in, Voltage 110 V AC, Adjustable Volume Yes, For Use On Attics, Basements, Crawl Spaces, Garages, Laundry Rooms, Storage Sheds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.