Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Panel, 18.5" L, 1" W, Black

  • Mfr # SOLPAN2

  • Zoro # G616525659


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Depth
1 in
Material
Aluminum, Glass, Plastic, Silicon
Features
Converts Sunlight into Electricity, Designed to Withstand Outdoor Conditions, For Use With Bird-X Electronic Bird Repeller's, Solar Panels Charge 12V DC Batteries (Battery Sold Separately)
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOLPAN2
Zoro #
G616525659
UPC #
706069116934
Country of Origin
United States

Dimensions

Overall Depth
1 in
Overall Width
1 in
Overall Height
13 1/2 in
Overall Length
18 1/2 in

Details

Color
Black
Material
Aluminum, Glass, Plastic, Silicon
Features
Converts Sunlight into Electricity, Designed to Withstand Outdoor Conditions, For Use With Bird-X Electronic Bird Repeller's, Solar Panels Charge 12V DC Batteries (Battery Sold Separately)
Product Type
Solar Panel
Item
Solar Panel

Description

Watt Solar Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.