Solar Sonic Bird Repeller 30 acres
Mfr # MEGA
Zoro # G1130105
product price: $3,097.99
/ea
Free Shipping & Returns
Key Features
Overall Width
15 in
Overall Length
1.75 ft
Includes
Complete system includes the generating unit with two built in high output amplifiers, 20-speaker tower with audio cables, 40 watt solar panel, battery clips and all mounting hardware
Coverage
Up to 30 acres
Standards
CE Listed, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEGA
Zoro #
G1130105
UPC #
706069112677
Country of Origin
United States
Dimensions
Overall Width
15 in
Overall Length
1.75 ft
Overall Height
32 in
Overall Depth
21 in
Details
Item
Electronic Bird Repeller
Includes
Complete system includes the generating unit with two built in high output amplifiers, 20-speaker tower with audio cables, 40 watt solar panel, battery clips and all mounting hardware
Coverage
Up to 30 acres
Standards
CE Listed, UL Listed
Signal Output
Sonic
Application
Mounts easily to a post or pole using included hardware
For Use On
Airfields, Fish Farms, Landfills, Wastewater Treatment Facilities
Product Type
Deterrent System
Coverage Area
25 acre
Adjustable Volume
Yes
Includes Mounting Hardware
Yes
Targeted Animals
Cormorants, Crows, Grackles, Seagulls, Starlings, Woodpeckers
Volume - Minimum
98 dB
Housing Material
Plastic
Power Source
Battery Power, Solar
Voltage
12V DC
Includes Battery
Yes
Volume - Maximum
125 dB
Description
Electronic Bird Repeller, Coverage Area 25 acre, Product Type Deterrent System, Targeted Animals Cormorants, Crows, Grackles, Seagulls, Starlings, Woodpeckers, Mounting Type Wall Mount, Power Source Battery Power, Solar, Volume - Maximum 125 dB, Volume - Minimum 98 dB, Overall Height 32 in, Cord Length Not Applicable, Overall Width 15 in, Housing Material Plastic, Overall Depth 21 in, Voltage 12V DC, Adjustable Volume Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.