Shop BIRD-X
See all product information
Create Account
SolarPanelClip, 10mm W, 29mm D, Blk, PK100
- Mfr # SOLAR CLIP
- Zoro # G124968993
product price:Â
$
81.55
/pk of 100, $0.82/ea
Key Features
Width
10 mm
Depth
29 mm
Height
123 mm
Product Type
Solar Panel Mesh Clip
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOLAR CLIP
- Zoro #
- G124968993
- UPC #
- 706069150129
- Country of Origin
- Taiwan, Province of China
- Item
- Solar Panel Clips
- Product Type
- Solar Panel Mesh Clip
- Material
- Plastic
- Features
- Easily Attaches Solar Panel Mesh to Panels While Preserving Panel Integrity, Long-Lasting Performance
- Color
- Black
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Dimensions
- Width
- 10 mm
- Depth
- 29 mm
- Height
- 123 mm
- Fits Chest Size
- Easily Attaches Solar Panel Mesh to Panels While Preserving Panel Integrity, Long-Lasting Performance
Description
Solar Panel Clips, Product Type Solar Panel Mesh Clip, Material Plastic, Wire Color Black, Depth 29 mm, Width 10 mm, Height 123 mm, Features Easily Attaches Solar Panel Mesh to Panels While Preserving Panel Integrity, Long-Lasting Performance, Package Quantity 100
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.