Shop BIRD-X
See all product information
Create Account
SolarPanelClip, 10mmW, 20mmD, Blk, SS, PK100
- Mfr # SOLAR CLIP-M
- Zoro # G424968884
product price:Â
$
86.99
/pk of 100, $0.87/ea
Key Features
Features
Easily Attaches Solar Panel Mesh to Panels While Preserving Panel Integrity, Long-Lasting Performance
Product Type
Solar Panel Clip
Height
120 mm
Depth
20 mm
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOLAR CLIP-M
- Zoro #
- G424968884
- UPC #
- 706069150105
- Country of Origin
- Taiwan, Province of China
- Item
- Solar Panel Clips
- Features
- Easily Attaches Solar Panel Mesh to Panels While Preserving Panel Integrity, Long-Lasting Performance
- Product Type
- Solar Panel Clip
- Color
- Black
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Wire Color
- Black
- Traction Material
- Stainless Steel
Dimensions
- Height
- 120 mm
- Depth
- 20 mm
- Width
- 10 mm
- Fits Chest Size
- Easily Attaches Solar Panel Mesh to Panels While Preserving Panel Integrity, Long-Lasting Performance
Description
Solar Panel Clips, Product Type Solar Panel Clip, Material Stainless Steel, Wire Color Black, Depth 20 mm, Width 10 mm, Height 120 mm, Features Easily Attaches Solar Panel Mesh to Panels While Preserving Panel Integrity, Long-Lasting Performance, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.