SolarPanelKit, 4"W, Blk, 400 sq ft, Steel
- Mfr # SOLAR KIT-P-M-4
- Zoro # G224969012
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Length
100 ft
For Use On
Solar Panel Systems
Features
Constructed from Durable Materials, Designed to Reduce the Frequency of Maintenance and Repair Needs, Supports the Long-Term Operation and Functionality of Solar Panel Installations
Coverage Area
400 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOLAR KIT-P-M-4
- Zoro #
- G224969012
- UPC #
- 706069150020
- Country of Origin
- Taiwan, Province of China
- Item
- Solar Panel Kit
- Color
- Black
- For Use On
- Solar Panel Systems
- Features
- Constructed from Durable Materials, Designed to Reduce the Frequency of Maintenance and Repair Needs, Supports the Long-Term Operation and Functionality of Solar Panel Installations
- Coverage Area
- 400 sq ft
- Targeted Animals
- Pigeons, Sparrows, Squirrel
- Product Type
- Solar Mesh Kit
- Resistance Properties
- Corrosion Resistant, UV Resistant, Weather Resistant
- Material
- Steel
- Includes
- (100) Stainless Steel Clips
- Shell Material
- Steel
- Wire Color
- Black
Dimensions
- Overall Length
- 100 ft
- Overall Width
- 4 in
- Mesh Net Size
- 1/2 in
- Fits Chest Size
- Constructed from Durable Materials, Designed to Reduce the Frequency of Maintenance and Repair Needs, Supports the Long-Term Operation and Functionality of Solar Panel Installations
- Length
- 100 ft
Description
Solar Panel Kit, Product Type Solar Mesh Kit, Coverage Area 400 sq ft, Shell Material Steel, Color Black, Mesh Net Size 1/2 in, Overall Length 100 ft, Overall Width 4 in, Targeted Animals Pigeons, Sparrows, Squirrel, Fits Chest Size Constructed from Durable Materials, Designed to Reduce the Frequency of Maintenance and Repair Needs, Supports the Long-Term Operation and Functionality of Solar Panel Installations, For Use On Solar Panel Systems, Includes Mounting Hardware Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.