Zoro Homepage

Ultrasonic Deer Repellant

  • Mfr # DG

  • Zoro # G0654875


product price: $44.59
/ea

Key Features

Standards
CE Listed, UL Listed
Overall Height
6 3/4 in
Material
Weatherproof Polycarbonate Encasement
Application
Mount in area to be treated. Approx 3-5ft off of the ground
Overall Length
0.58 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG
Zoro #
G0654875
UPC #
706069135119
Country of Origin
China

Dimensions

Overall Height
6 3/4 in
Overall Length
0.58 ft
Overall Width
5 1/2 in
Overall Depth
3 1/2 in
Cord Length
30 ft

Details

Item
Electronic Deer Repeller
Standards
CE Listed, UL Listed
Material
Weatherproof Polycarbonate Encasement
Application
Mount in area to be treated. Approx 3-5ft off of the ground
Signal Output
Ultrasonic
Coverage
4000 sq ft
For Use On
Balconies, Driveways, Greenhouses, Patios, Pools, Porches, Rooftops
Product Type
Ultrasonic Deer Repellent
Housing Material
Plastic
Targeted Animals
Bats, Birds, Deer, Raccoons, Rodents, Squirrels
Coverage Area
4,000 sq ft
Power Source
Battery Power
Adjustable Volume
Yes
Volume - Maximum
90 dB
Voltage
110 V AC
Volume - Minimum
80 dB
Includes Battery
Yes

Description

Electronic Deer Repeller, Coverage Area 4,000 sq ft, Product Type Ultrasonic Deer Repellent, Targeted Animals Bats, Birds, Deer, Raccoons, Rodents, Squirrels, Mounting Type Wall Mount, Power Source Battery Power, Volume - Maximum 90 dB, Volume - Minimum 80 dB, Overall Height 6 3/4 in, Cord Length 30 ft, Overall Width 5 1/2 in, Housing Material Plastic, Overall Depth 3 1/2 in, Voltage 110 V AC, Adjustable Volume Yes, For Use On Balconies, Driveways, Greenhouses, Patios, Pools, Porches, Rooftops

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.