Zoro Homepage

Visual Bird Repellers, Falcon Decoy

  • Mfr # FALCON

  • Zoro # G1878731


product price: $19.15
/ea

Key Features

Used For
Bird Control
Weight
2 lb
Coverage
6,000 sq ft
Material
Plastic
Overall Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FALCON
Zoro #
G1878731
UPC #
706069145224
Country of Origin
China

Dimensions

Overall Height
16 in
Overall Length
7 in
Overall Width
7 in

Details

Item
Falcon Decoy
Used For
Bird Control
Weight
2 lb
Coverage
6,000 sq ft
Material
Plastic
Color
Gray/Yellow
For Use On
Chimneys, Decks, Fences, Gardens, Gulls, Ledges, Patios, Pigeons, Ponds, Pools, Small Pest Birds, Trees
Application Method
Place On Flat Surface, Bottom Has A Plug That Can Be Removed to Fill with Sand to Weigh Down Base of Decoy
Form
Falcon
Product Type
Predator Decoy
Coverage Area
6,000 sq ft
Targeted Animals
Blackbirds, Crows, Grackles, Pigeons, Rabbits, Rodents, Seagulls, Sparrows, Starlings, Swallows

Description

Falcon Decoy, Product Type Predator Decoy, Color Gray/Yellow, Form Falcon, Material Plastic, Coverage Area 6,000 sq ft, Overall Height 16 in, Overall Width 7 in, Targeted Animals Blackbirds, Crows, Grackles, Pigeons, Rabbits, Rodents, Seagulls, Sparrows, Starlings, Swallows, Mounting Type Freestanding, Overall Length 7 in, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.