Zoro Homepage

Visual Bird Repellers, Irri-Tape

  • Mfr # TAPE-100

  • Zoro # G3209613


product price: $37.69
/ea

Key Features

Used For
Bird Control
Weight
1 lb
Material
Polyester Film
Overall Width
2 in
Overall Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAPE-100
Zoro #
G3209613
UPC #
706069141080
Country of Origin
China

Dimensions

Overall Width
2 in
Overall Length
100 ft

Details

Item
Visual Bird Repellers
Used For
Bird Control
Weight
1 lb
Material
Polyester Film
Application Method
Hangs
Color
Silver
For Use On
Boats, Gardens, Orchards, Patios, Sliding Glass Doors, Vineyards, Window Sills
Product Type
Reflective Flash Tape
Targeted Animals
Crows, Ducks, Grackles, Pigeons, Seagulls, Sparrows, Starlings, Woodpeckers
Includes Mounting Hardware
Yes
Double-Sided
Yes

Description

Visual Bird Repellers, Color Silver, Double-Sided Yes, For Use On Boats, Gardens, Orchards, Patios, Sliding Glass Doors, Vineyards, Window Sills, Includes Mounting Hardware Yes, Overall Length 100 ft, Overall Width 2 in, Product Type Reflective Flash Tape, Targeted Animals Crows, Ducks, Grackles, Pigeons, Seagulls, Sparrows, Starlings, Woodpeckers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.