Visual Bird Repellers, Prowler Owl
Mfr # OWL
Zoro # G3463582
product price: $48.69
/eaKey Features
Used For
Bird Control
Weight
2 lb
Overall Height
7 in
Overall Length
27 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OWL
Zoro #
G3463582
UPC #
706069145217
Country of Origin
China
Dimensions
Overall Height
7 in
Overall Length
27 in
Overall Width
36 in
Details
Item
Owl Decoy
Used For
Bird Control
Weight
2 lb
Material
Plastic
Application Method
Hangs or Pole Mounted
Coverage
1000 sq ft
Form
Owl
Color
Black/Brown
Product Type
Predator Decoy
Coverage Area
6,000 sq ft
Targeted Animals
Crows, Grackles, Birds, Pigeons, Rodents, Seagulls, Sparrows
Includes Mounting Hardware
Yes
Description
Owl Decoy, Product Type Predator Decoy, Color Black/Brown, Form Owl, Material Plastic, Coverage Area 6,000 sq ft, Overall Height 7 in, Overall Width 36 in, Targeted Animals Crows, Grackles, Birds, Pigeons, Rodents, Seagulls, Sparrows, Includes Mounting Hardware Yes, Mounting Type Pole, Overall Length 27 in, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.