Zoro Homepage

Visual Bird Repellers, Scare Eyes, Black

  • Mfr # BLACK SCARE EYES

  • Zoro # G4333077


product price: $7.59
/ea

Key Features

Used For
Bird Control
Weight
1 lb
Application Method
Use (4) to (8) Balloons Per Acre
Material
Vinyl
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLACK SCARE EYES
Zoro #
G4333077
UPC #
706069142513
Country of Origin
China

Dimensions

Overall Length
18 in
Overall Width
18 in
Overall Height
18 in

Details

Item
Visual Bird Repellers
Used For
Bird Control
Weight
1 lb
Application Method
Use (4) to (8) Balloons Per Acre
Material
Vinyl
Color
Black
For Use On
Boats, Garages, Gardens, Loading Docks, Parking Lots, Small Fields, Yards
Coverage
4500 sq ft
Product Type
Bird Repellent Balloon
Resistance Properties
Weather Resistant
Indoor/Outdoor Use
Outdoor
Targeted Birds
Crows, Grackles, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Woodpeckers
Features
3D Visual, Easy to Inflate, Holographic Material, Mimics Natural Predators, Moves with the Wind

Description

Visual Bird Repellers, Product Type Bird Repellent Balloon, Indoor/Outdoor Use Outdoor, Color Black, Material Vinyl, For Use On Boats, Garages, Gardens, Loading Docks, Parking Lots, Small Fields, Yards, Features 3D Visual, Easy to Inflate, Holographic Material, Mimics Natural Predators, Moves with the Wind, Targeted Birds Crows, Grackles, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Woodpeckers, Resistance Properties Weather Resistant, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.