Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4500 lb. Capacity Rotating Platform 40-1/2" Dia.

  • Mfr # FLOOR TT

  • Zoro # G9872256


product price: $1,205.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Load Capacity
4,500 lb
Height
3 1/2 in
Finish
Powder Coated
Overall Length
40 1/2 in
Top Outside Dia.
40-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLOOR TT
Zoro #
G9872256
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Overall Length
40 1/2 in
Top Outside Dia.
40-1/2"
Overall Height
3 1/2 in
Outside Diameter
40 1/2 in

Details

Item
Rotating Platform
Load Capacity
4,500 lb
Finish
Powder Coated
Product Type
Rotating Platform
Maximum Load Capacity
4,500 lb

Description

Rotating Platform, Product Type Rotating Platform, Maximum Load Capacity 4,500 lb, Outside Diameter 40 1/2 in, Overall Height 3 1/2 in, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.