Bishamon MobiLift Battery Powered Scissor Lift Table 660 Lb. Cap.

  • Mfr # BX-30SB

  • Zoro # G808827578


product price: $8,094.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX-30SB
Zoro #
G808827578
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Bishamon mobilift mobile scissor lift table lift tables provide improved ergonomics and easy mobility!! bishamon mobilift scissor lift tables minimize undesirable lifting, reaching and stretching to help increase productivity while decreasing workplace injuries. Designed to provide exceptional functionality and maneuverability whether loaded or empty, workers can easily move and position loads to a convenient working height when stocking shelves at retail locations or loading goods at manufacturing operations. Heavy-duty steel construction features a durable powder coat finish and captured scissor rollers for maximum stability. Rolls smoothly on 2 rigid and 2 swivel with brakes polyurethane casters. 1 year limited warranty. battery powered mobilift features a simple push-button control for safe and easy lifting. Control includes a coiled cord for remote operation and can be stored in the convenient mount on the handle. Standard features include on/off switch with integrated circuit breaker, enclosed automatic battery charger with removable power cord, green-yellow-red battery status indicator lights, upper travel limit switch and easily accessible adjustable lowering speed control.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.