This item is Discontinued.

Bishamon Industries Corp. Bishamon OPTIMUS Lift2K Lift Table 43" Dia. Turntable 2000 Lb. Cap. Hand Control L2K-TT-H

Bishamon OPTIMUS Lift2K Lift Table 43" Dia. Turntable 2000 Lb. Cap. Hand Control (Discontinued)

  • Mfr # L2K-TT-H
  • Zoro # G505777343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L2K-TT-H
Zoro #
G505777343
UPC #
-
Country of Origin
United States

Description

Bishamon optimus lift2k power scissor lift table with turntable efficient & ergonomic powered scissor lift table!! provides increased productivity and reduces worker strain at an affordable price. This lift table is engineered to promote employee safety by accurately lifting loads to a comfortable working height. Handheld push button control with an 8 foot cord standard. Efficient 115v 1-phase motor and pump assembly offer easy functionality. Captured rollers reduce the risk of injury. Chip resistant powder coat finish. Meets ansi standards for lift tables. unit features a 43" diameter turntable for added flexibility. Helps to increase productivity and reduce muscle strain from stretching and reaching over and around loads.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.