Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissor Lift Semi-Live Portability

  • Mfr # EZ-SLP

  • Zoro # G8050576


product price: $902.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Mfr. No. L2K-2848, L2K-3648
Overall Height
2 in
Compatible with Manufacturer Part Number
L2K-2848, L2K-3648
Overall Length
2 in
Overall Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-SLP
Zoro #
G8050576
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Length
2 in
Overall Width
28 in

Details

Item
Scissor Lift Semi-Live Portability
For Use With
Mfr. No. L2K-2848, L2K-3648
Compatible with Manufacturer Part Number
L2K-2848, L2K-3648

Description

Scissor Lift Semi-Live Portability, Product Type Portable Scissor Lift Semi-Live, Compatible with Grainger Part Number 45A259, 45A260, 45A265, 45A266, 45A267, Compatible with Manufacturer Part Number L2K-2848, L2K-3648, Overall Length 2 in, Overall Width 28 in, Overall Height 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.