Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carriage Assembly, 26.6 x 80 x 105 mm

  • Mfr # FCP25351

  • Zoro # G2835491


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Type
PRT Series
Carriage Height
26.6 mm
Roller Material
Steel
Carriage Width
80 mm
Carriage Length
105 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCP25351
Zoro #
G2835491
UPC #
-
Country of Origin
United Kingdom

Dimensions

Carriage Height
26.6 mm
Carriage Width
80 mm
Carriage Length
105 mm
Slide Hole Size (mm)
9 x 6
Carriage Hole Size (mm)
M6 x 1.0
Slide Height (mm)
29.0
Overall Height
29 mm
Carriage Mounting Hole Size
M6 x 1.0
Combined Carriage and Rail Height
29 mm
Mounting Hole Size
M6 x 1
Manufacturer Size
25

Details

Item
Linear Guide Carriage Assembly
Type
PRT Series
Roller Material
Steel
Carriage Material
Aluminum
Temp. Range (C)
-20 to 60
For Use With
PRT Rings/Segments
Max. Load Axial
180 lbf
Max. Load Radial
180 lbf
Roller Type
74 Degrees Vee
Max. Speed (m/Sec)
1.5
Carriage Type
Slide Ring
Roller Finish
Ground
Carriage Finish
Anodized
Maximum Load Radial
180 lbf
Maximum Operating Temperature
60 Degrees C
Maximum Speed
1.5 mps
Series
PRT
Maximum Load Axial
180 lbf
Minimum Operating Temperature
-20 Degrees C
Operating Temperature - Minimum
-4 Degrees F
Speed - Maximum
1.5 mps
Number of Bearing Rows
Not Available
Requires Lubrication
Lubricant Not Required
System of Measurement
Metric
Bearing Type
Not Available
Radial Load - Maximum
180 lbf
Operating Temperature - Maximum
140 Degrees F
Axial Load - Maximum
180 lbf

Description

Linear Guide Carriage Assembly, Carriage Height 26.6 mm, Carriage Length 105 mm, Carriage Width 80 mm, Carriage Material Aluminum, Roller Material Steel, Radial Load - Maximum 180 lbf, Axial Load - Maximum 180 lbf, Manufacturer Size 25, Requires Lubrication Lubricant Not Required, Carriage Type Slide Ring, For Use With PRT Rings/Segments, Static Load Capacity Not Applicable, Combined Carriage and Rail Height 29 mm, Series PRT, Operating Temperature - Maximum 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.