Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carriage Assembly, 26.6 x 80 x 95 mm

  • Mfr # FCP25159

  • Zoro # G2835500


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Type
PRT Series
Carriage Height
26.6 mm
Carriage Width
80 mm
Roller Material
Steel
Carriage Length
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCP25159
Zoro #
G2835500
UPC #
-
Country of Origin
United Kingdom

Dimensions

Carriage Height
26.6 mm
Carriage Width
80 mm
Carriage Length
95 mm
Slide Height (mm)
29.0
Slide Hole Size (mm)
9 x 6
Carriage Hole Size (mm)
M6 x 1.0
Overall Height
29 mm
Carriage Mounting Hole Size
M6 x 1.0
Mounting Hole Size
M6 x 1
Manufacturer Size
25
Combined Carriage and Rail Height
29 mm

Details

Item
Linear Guide Carriage Assembly
Type
PRT Series
Roller Material
Steel
Carriage Material
Aluminum
Roller Type
73 Degrees Vee
For Use With
PRT Rings/Segments
Carriage Finish
Anodized
Max. Load Axial
180 lbf
Max. Load Radial
180 lbf
Max. Speed (m/Sec)
1.5
Carriage Type
Slide Ring
Roller Finish
Ground
Temp. Range (C)
-20 to 60
Minimum Operating Temperature
-20 Degrees C
Maximum Speed
1.5 mps
Maximum Operating Temperature
60 Degrees C
Maximum Load Radial
180 lbf
Maximum Load Axial
180 lbf
Series
PRT
Bearing Type
Not Available
Requires Lubrication
Lubricant Not Required
Operating Temperature - Minimum
-4 Degrees F
Axial Load - Maximum
180 lbf
Number of Bearing Rows
Not Available
System of Measurement
Metric
Operating Temperature - Maximum
140 Degrees F
Radial Load - Maximum
180 lbf
Speed - Maximum
1.5 mps

Description

Linear Guide Carriage Assembly, Carriage Height 26.6 mm, Carriage Length 95 mm, Carriage Width 80 mm, Carriage Material Aluminum, Roller Material Steel, Radial Load - Maximum 180 lbf, Axial Load - Maximum 180 lbf, Manufacturer Size 25, Requires Lubrication Lubricant Not Required, Carriage Type Slide Ring, For Use With PRT Rings/Segments, Static Load Capacity Not Applicable, Combined Carriage and Rail Height 29 mm, Series PRT, Operating Temperature - Maximum 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.