Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carriage Assembly, 27.7 x 38 x 144.2 mm

  • Mfr # UT2WPAPR

  • Zoro # G1793951


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Type
SW Series
Carriage Height
1.09 in
Roller Material
Aluminum
Carriage Width
1.496 in
Carriage Length
5.677 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2WPAPR
Zoro #
G1793951
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
1.09 in
Carriage Width
1.496 in
Carriage Length
5.677 in
Slide Height (mm)
34.7 to 37.4
Slide Width (mm)
40
Carriage Hole Size (mm)
M8 x 1.25
Size
2
Slide Hole Size (mm)
14.3x3
Carriage Mounting Hole Size
M8 x 1.25
For Rail Width
1.574 in
Mounting Hole Size
M8 x 1.25
Combined Carriage and Rail Height
37.4 mm
Manufacturer Size
2

Details

Item
Linear Guide Carriage Assembly
Type
SW Series
Roller Material
Aluminum
Carriage Material
Aluminum
Roller Type
Crown Roller
Roller Finish
Anodized
Temp. Range (C)
-55 to 100
Carriage Finish
Anodized
For Use With
Vee Profile
Carriage Type
Ball
Max. Speed (m/Sec)
1.5
Max. Load Radial
37 lbf
Maximum Speed
1.5 mps
Maximum Load Radial
37 lbf
Maximum Operating Temperature
100 Degrees C
Series
PW
Number of Rollers
3
Minimum Operating Temperature
-55 Degrees C
Number of Mounting Holes
2
Bearing Type
Ball
Requires Lubrication
Lubricant Required
Dynamic Load Capacity
32 lbf
Compatible Channel Type
C-Channel
Speed - Maximum
1.5 mps
Operating Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
-67 Degrees F
System of Measurement
Metric
Radial Load - Maximum
24 lbf
Axial Load - Maximum
0 lbf
Compatible Rail Type
Channel
Number of Bearing Rows
1
Static Load Capacity
32 lbf

Description

Linear Guide Carriage Assembly, Carriage Height 1.09 in, Carriage Length 5.677 in, Carriage Width 1.496 in, Carriage Material Aluminum, Roller Material Aluminum, Radial Load - Maximum 24 lbf, Axial Load - Maximum 0 lbf, Manufacturer Size 2, Dynamic Load Capacity 32 lbf, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 1.574 in, For Use With Vee Profile, Static Load Capacity 32 lbf, Combined Carriage and Rail Height 37.4 mm, Series PW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.