Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carriage Assembly, 27.7 x 38 x 144.2 mm

  • Mfr # UT2WPAR

  • Zoro # G2384785


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Type
SW Series
Carriage Height
1.09 in
Roller Material
Carbon Steel
Carriage Width
1.496 in
Carriage Length
5.677 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2WPAR
Zoro #
G2384785
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
1.09 in
Carriage Width
1.496 in
Carriage Length
5.677 in
Size
2
Slide Width (mm)
40
Slide Height (mm)
34.7 to 37.4
Carriage Hole Size (mm)
M8 x 1.25
Slide Hole Size (mm)
14.3 x 3
Carriage Mounting Hole Size
M8 x 1.25
Manufacturer Size
2
For Rail Width
1.574 in
Combined Carriage and Rail Height
37.4 mm
Mounting Hole Size
M8 x 1.25

Details

Item
Linear Guide Carriage Assembly
Type
SW Series
Roller Material
Carbon Steel
Carriage Material
Aluminum
Carriage Finish
Anodized
Roller Finish
Anodized
For Use With
Vee Profile
Roller Type
Crown Roller
Temp. Range (C)
-55 to 100
Carriage Type
Ball
Max. Load Radial
1,191 lbf
Max. Speed (m/Sec)
5.5
Number of Rollers
3
Maximum Operating Temperature
100 Degrees C
Series
SW
Minimum Operating Temperature
-55 Degrees C
Maximum Load Radial
1,191 lbf
Maximum Speed
5.5 mps
Number of Mounting Holes
2
Bearing Type
Ball
System of Measurement
Metric
Number of Bearing Rows
2
Axial Load - Maximum
0 lbf
Operating Temperature - Minimum
-67 Degrees F
Dynamic Load Capacity
1,191 lbf
Compatible Rail Type
Channel
Static Load Capacity
1,191 lbf
Compatible Channel Type
C-Channel
Requires Lubrication
Lubricant Required
Speed - Maximum
5.5 mps
Radial Load - Maximum
1,191 lbf
Operating Temperature - Maximum
212 Degrees F

Description

Linear Guide Carriage Assembly, Carriage Height 1.09 in, Carriage Length 5.677 in, Carriage Width 1.496 in, Carriage Material Aluminum, Roller Material Carbon Steel, Radial Load - Maximum 1,191 lbf, Axial Load - Maximum 0 lbf, Manufacturer Size 2, Dynamic Load Capacity 1,191 lbf, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 1.574 in, For Use With Vee Profile, Static Load Capacity 1,191 lbf, Combined Carriage and Rail Height 37.4 mm, Series SW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.