Zoro Homepage

Carriage Assembly, 35.3 x 115 x 145 mm

  • Mfr # FCP44468

  • Zoro # G2835485


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Type
PRT Series
Carriage Height
35.3 mm
Roller Material
Steel
Carriage Width
115 mm
Carriage Length
145 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCP44468
Zoro #
G2835485
UPC #
-
Country of Origin
United Kingdom

Dimensions

Carriage Height
35.3 mm
Carriage Width
115 mm
Carriage Length
145 mm
Slide Height (mm)
38.0
Slide Hole Size (mm)
11 x 7
Carriage Hole Size (mm)
M8 x 1.25
Carriage Mounting Hole Size
M8 x 1.25
Overall Height
38 mm
Manufacturer Size
44
Combined Carriage and Rail Height
38 mm
Mounting Hole Size
M8 x 1.25

Details

Item
Linear Guide Carriage Assembly
Type
PRT Series
Roller Material
Steel
Carriage Material
Aluminum
Temp. Range (C)
-20 to 60
For Use With
PRT Rings/Segments
Carriage Finish
Anodized
Roller Type
75 Degrees Vee
Roller Finish
Ground
Carriage Type
Slide Ring
Max. Speed (m/Sec)
1.5
Max. Load Axial
360 lbf
Max. Load Radial
360 lbf
Minimum Operating Temperature
-20 Degrees C
Maximum Load Axial
360 lbf
Series
PRT
Maximum Load Radial
360 lbf
Maximum Operating Temperature
60 Degrees C
Maximum Speed
1.5 mps
Bearing Type
Not Available
Axial Load - Maximum
360 lbf
Number of Bearing Rows
Not Available
System of Measurement
Metric
Radial Load - Maximum
360 lbf
Operating Temperature - Maximum
140 Degrees F
Requires Lubrication
Lubricant Not Required
Operating Temperature - Minimum
-4 Degrees F
Speed - Maximum
1.5 mps

Description

Linear Guide Carriage Assembly, Carriage Height 35.3 mm, Carriage Length 145 mm, Carriage Width 115 mm, Carriage Material Aluminum, Roller Material Steel, Radial Load - Maximum 360 lbf, Axial Load - Maximum 360 lbf, Manufacturer Size 44, Requires Lubrication Lubricant Not Required, Carriage Type Slide Ring, For Use With PRT Rings/Segments, Static Load Capacity Not Applicable, Combined Carriage and Rail Height 38 mm, Series PRT, Operating Temperature - Maximum 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.