Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carriage Assembly, SW Series, 398 ft-lb

  • Mfr # UT2WPAXS-4A

  • Zoro # G9608541


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Type
SW Series
Carriage Height
1.09 in
Carriage Width
1.496 in
Roller Material
Carbon Steel
Carriage Length
8.826 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2WPAXS-4A
Zoro #
G9608541
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
1.09 in
Carriage Width
1.496 in
Carriage Length
8.826 in
Size
2
Slide Width (mm)
40
Slide Height (mm)
35
Carriage Hole Size (mm)
M8 x 1.25
Slide Hole Size (mm)
14.3 x 3
Overall Height
35 mm
Carriage Mounting Hole Size
M8 x 1.25
Manufacturer Size
2
Combined Carriage and Rail Height
1.377 in
For Rail Width
1.574 in
Mounting Hole Size
M8 x 1.25

Details

Item
Linear Guide Carriage Assembly
Type
SW Series
Roller Material
Carbon Steel
Carriage Material
Aluminum
Roller Finish
Anodized
Max. Speed (In/Sec)
0.0055
Temp. Range (F)
-67 to 212
Temp. Range (C)
-55 to 100
Max. Speed (m/Sec)
5.5
Max. Load Axial
398 lbf
For Use With
SW Series Vee Channel
Carriage Type
Ball
Max. Load Radial
1,191 lbf
Roller Type
Vee
Carriage Finish
Anodized
Maximum Load Axial
398 lbf
Number of Rollers
4
Maximum Load Radial
1,191 lbf
Minimum Operating Temperature
-55 Degrees C
Maximum Speed
0.0055 in/sec
Maximum Operating Temperature
100 Degrees C
Series
SW
Bearing Type
Ball
Number of Mounting Holes
2
Axial Load - Maximum
398 lbf
Radial Load - Maximum
1,191 lbf
Number of Bearing Rows
2
Operating Temperature - Maximum
212 Degrees F
Compatible Rail Type
Channel
Static Load Capacity
1,191 lbf
Compatible Channel Type
Double V-Channel
Dynamic Load Capacity
1,191 lbf
Operating Temperature - Minimum
-67 Degrees F
Requires Lubrication
Lubricant Required
System of Measurement
Inch
Speed - Maximum
0.0055 in/sec

Description

Linear Guide Carriage Assembly, Carriage Height 1.09 in, Carriage Length 8.826 in, Carriage Width 1.496 in, Carriage Material Aluminum, Roller Material Carbon Steel, Radial Load - Maximum 1,191 lbf, Axial Load - Maximum 398 lbf, Manufacturer Size 2, Dynamic Load Capacity 1,191 lbf, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 1.574 in, For Use With SW Series Vee Channel, Static Load Capacity 1,191 lbf, Combined Carriage and Rail Height 1.377 in, Series SW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.